text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M10X50

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M10
Length 50 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M10
Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
L (mm) 50
n 2.5
P 1.5
t (min.) 2

Standards

ASME ≈B18.6.7M
NEN ≈2370
ISO ≈2009
NF ≈E25-123
BS ≈4183
DIN 963

Article numbers

Article number 24565.100.050
EAN 8715492635730
UBB 950353914654
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.