text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M8X50

  1. ART NR 24540.080.050
  2. EAN 8715492633927
  3. UBB 950353139153
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
NF E25-123
DIN 963 A
ASME B18.6.7M
ISO 2009
  1. Select other sizes

Specifications

dk 14.5
Full thread if L ≤ 40
k (max.) 4
n 2
P 1.25