text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M6X90

  1. ART NR 24540.060.090
  2. EAN 8715492633774
  3. UBB 950353747682
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90 , 90
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
DIN 963 A
ISO 2009
BS 4183
NF E25-123
  1. Select other sizes

Specifications

dk 11
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1