text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M6X12

  1. ART NR 24540.060.012
  2. EAN 8715492633606
  3. UBB 950353136910
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 12
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
NF E25-123
ISO 2009
ASME B18.6.7M
DIN 963 A
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1
t (min.) 1.2