text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M4X25

  1. ART NR 24540.040.025
  2. EAN 8715492633262
  3. UBB 950353134105
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Length (L) (mm) 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
BS 4183
DIN 963 A
ISO 2009
NF E25-123
  1. Select other sizes

Specifications

dk 7.5
Full thread if L ≤ 25
k (max.) 2.2
n 1
P 0.70