text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M3X45

  1. ART NR 24540.030.045
  2. EAN 8715492632975
  3. UBB 950353132042
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3
Length (L) (mm) 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45 , 45
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 963 A
ISO 2009
BS 4183
NF E25-123
ASME B18.6.7M
  1. Select other sizes

Specifications

dk 5.6
Full thread if L ≤ 22
k (max.) 1.65
n 0.8
P 0.50