text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M3X30

  1. ART NR 24540.030.030
  2. EAN 8715492632944
  3. UBB 950353131705
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3 , M3
Length (L) (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
ISO 2009
ASME B18.6.7M
DIN 963 A
NF E25-123
  1. Select other sizes

Specifications

dk 5.6
Full thread if L ≤ 22
k (max.) 1.65
n 0.8
P 0.50