text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M3X16

  1. ART NR 24540.030.016
  2. EAN 8715492632883
  3. UBB 950353131473
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 16
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO 2009
DIN 963 A
BS 4183
ASME B18.6.7M
NF E25-123
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
n 0.8
P 0.50
t (min.) 0.6