text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M3,5X8

  1. ART NR 24540.035.008
  2. EAN 8715492633064
  3. UBB 950353132794
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5 , M3,5
Length (L) (mm) 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
NF E25-123
ISO 2009
ASME B18.6.7M
DIN 963 A
  1. Select other sizes

Specifications

dk 6.5
Full thread if L ≤ 25
k (max.) 1.93
n 0.8
P 0.60