text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M20X45

Article number
Diameter (d-D)
Length (L) (mm)
Class 4.8
Material Steel
Surface treatment Zinc plated
Head shape Countersunk head
Driving features Slotted

Specifications

Diameter (d-D) M20
Length (L) (mm) 45
Class 4.8
Material Steel
Surface treatment Zinc plated
Head shape Countersunk head
Driving features Slotted
Thread Metric thread

Dimensions

Thread length (min.) 70
dk (max.) 36
Full thread if L ≤ 80
k (max.) 10
n 5
P 2.50
t (min.) 4

Standards

DIN 963 A
NF E25-123
ASME B18.6.7M
BS 4183
ISO 2009

Article numbers

Article number 24540.200.045
EAN 8717077039414
UBB 500644900192
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.