text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M20X40

  1. ART NR 24540.200.040
  2. EAN 8715492634405
  3. UBB 950353142777
  4. UNSPSC 31161504

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Length (L) (mm) 40
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 963 A
NF E25-123
BS 4183
ISO 2009
ASME B18.6.7M
  1. Select other sizes

Specifications

dk 36
Full thread if L ≤ 80
k (max.) 10
n 5
P 2.50