text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M2,5X30

  1. ART NR 24540.025.030
  2. EAN 8715492632708
  3. UBB 950353130715
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 30
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-123
BS 4183
ASME B18.6.7M
ISO 2009
DIN 963 A
  1. Select other sizes

Specifications

Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
n 0.6
P 0.45
t (min.) 0.5