text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M12X25

  1. ART NR 24540.120.025
  2. EAN 8715492634160
  3. UBB 950353140870
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12
Length (L) (mm) 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 963 A
BS 4183
ASME B18.6.7M
NF E25-123
ISO 2009
  1. Select other sizes

Specifications

dk 22
Full thread if L ≤ 60
k (max.) 6
n 3
P 1.75