text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M10X35

  1. ART NR 24540.100.035
  2. EAN 8715492634054
  3. UBB 950353335256
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 35
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
ISO 2009
ASME B18.6.7M
NF E25-123
DIN 963 A
  1. Select other sizes

Specifications

Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
n 2.5
P 1.50
t (min.) 2