text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Stainless steel A2 large pack M1,2X2

  1. ART NR 51110.012.002
  2. EAN 8715494612098
  3. UBB 500633178826
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M1,2
Length (L) (mm) 2
Class 70
Driving features Slotted
Extra info large pack
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-123
DIN 963 A
BS 4183
ASME B18.6.7M
ISO 2009
  1. Select other sizes

Specifications

Thread length (min.) 5
dk (max.) 2.3
Full thread if L ≤ 5
k (max.) 0.72
n 0.3
P 0.25
t (min.) 0.25