text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 3X25MM

  1. ART NR 49330.030.025
  2. EAN 8715492858535
  3. UBB 950350073926
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3
ds 3
Length (L) (mm) 25
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
DIN 97
NF E25-604
  1. Select other sizes

Specifications

dk 5.6
k (max.) 1.65
n 0.8
  1. Download CAD model