text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 3,5X10MM

  1. ART NR 49330.035.010
  2. EAN 8715492858573
  3. UBB 950350074346
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
ds 3.5
Length (L) (mm) 10
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
DIN 97
NF E25-604
  1. Select other sizes

Specifications

dk 6.5
k (max.) 1.93
n 0.8
  1. Download CAD model