text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 2,5X20MM

  1. ART NR 49330.025.020
  2. EAN 8715492858443
  3. UBB 950350073272
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.5
ds 2.5
Length (L) (mm) 20
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
DIN 97
NF E25-604
  1. Select other sizes

Specifications

dk 4.7
k (max.) 1.5
n 0.6
  1. Download CAD model