text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M2X16

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M2
Length 16 mm
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 16
n 0.5
P 0.4
t (min.) 0.5

Standards

NEN ≈1602
BS ≈4183
ISO ≈1207
ASME ≈B18.6.7M
NF ≈E25-127
DIN 84

Article numbers

Article number 24510.020.016
EAN 8715492628107
UBB 951353018934
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.