text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M2X12

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M2
Length 12 mm
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 12
n 0.5
P 0.4
t (min.) 0.5

Standards

DIN 84
BS ≈4183
NF ≈E25-127
NEN ≈1602
ISO ≈1207
ASME ≈B18.6.7M

Article numbers

Article number 24510.020.012
EAN 8715492628084
UBB 950353794528
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.