text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M2X10

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M2
Length 10 mm
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 10
n 0.5
P 0.4
t (min.) 0.5

Standards

NF ≈E25-127
NEN ≈1602
BS ≈4183
ISO ≈1207
DIN 84
ASME ≈B18.6.7M

Article numbers

Article number 24510.020.010
EAN 8715492628077
UBB 950353814581
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.