text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M2,5X12

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M2.5
Length 12 mm
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
L (mm) 12
n 0.6
P 0.45
t (min.) 0.7

Standards

NEN ≈1602
ISO ≈1207
NF ≈E25-127
ASME ≈B18.6.7M
DIN 84
BS ≈4183

Article numbers

Article number 24510.025.012
EAN 8715492628176
UBB 950353793207
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.