text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M2,5X20

  1. ART NR 24510.025.020
  2. EAN 8715492628190
  3. UBB 950353793793
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 20
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF ≈E25-127
ISO ≈1207
ASME ≈B18.6.7M
DIN 84
BS ≈4183
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
n 0.6
P 0.45
t (min.) 0.7
  1. Download CAD model