text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated 4.8 M6X12

  1. ART NR 24520.060.012
  2. EAN 8715492630872
  3. UBB 950353119197
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
ISO 1207
NF E25-127
DIN 84
BS 4183
  1. Select other sizes

Specifications

dk 10
Full thread if L ≤ 40
k 3.9
n 1.6
P 1
  1. Download CAD model