text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated 4.8 M5X60

  1. ART NR 24520.050.060
  2. EAN 8715492630803
  3. UBB 950353118512
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60 , 60
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
ASME B18.6.7M
ISO 1207
NF E25-127
DIN 84
  1. Select other sizes

Specifications

dk 8.5
Full thread if L ≤ 40
k 3.3
n 1.2
P 0.80
  1. Download CAD model