text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated 4.8 M2X10

  1. ART NR 24520.020.010
  2. EAN 8715492629692
  3. UBB 950353111418
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M2
Length (L) (mm) 10
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-127
ASME ≈B18.6.7M
BS ≈4183
DIN 84
ISO ≈1207
  1. Select other sizes

Specifications

dk 3.8
Full thread if L ≤ 30
k 1.3
n 0.5
P 0.40
  1. Download CAD model