text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated 4.8 M10X50

  1. ART NR 24520.100.050
  2. EAN 8715492631428
  3. UBB 950353122555
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-127
DIN 84
ASME B18.6.7M
BS 4183
ISO 1207
  1. Select other sizes

Specifications

dk 16
Full thread if L ≤ 40
k 6
n 2.5
P 1.50
  1. Download CAD model