text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Brass CU2/CU3 M3,5X12

  1. ART NR 48020.035.012
  2. EAN 8717077096165
  3. UBB 500645391466
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3,5
Length (L) (mm) 12
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Thread Metric thread
NF ≈E25-127
ASME ≈B18.6.7M
BS ≈4183
DIN 84
ISO ≈1207
  1. Select other sizes

Specifications

dk 6
Full thread if L ≤ 40
k 2.4
n 1
P 0.60
  1. Download CAD model