text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Brass CU2/CU3 M1,4X3

  1. ART NR 48020.014.003
  2. EAN 8717077095953
  3. UBB 500645389320
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M1,4
Length (L) (mm) 3
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Thread Metric thread
ISO ≈1207
DIN 84
ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-127
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 2.6
Full thread if L ≤ 30
k (max.) 0.9
n 0.3
P 0.30
t (min.) 0.4
  1. Download CAD model