text.skipToContent text.skipToNavigation

Shim ring thickness h=1,0mm DIN 988 Steel 2 K 50 Plain h=1,0mm 100X120MM

Article number
Diameter
Material Steel
Material technical 2 K 50
Outer diameter 120
Surface treatment Plain
Info h=1,0MM

Specifications

Diameter 98.1 mm
Material Steel
Material technical 2 K 50
Outer diameter 120
Surface treatment Plain
Info h=1,0MM

Dimensions

d1 98.1
d1 (max.) 100.47
d1 (min.) 100.12
d2 120
d2 (max.) 119.88
d2 (min.) 119.53
D (mm) 98.1
Thickness 1

Standards

DIN 988

Article numbers

Article number 38590.981.120
EAN 8717077086807
UBB 500645413658
UNSPSC 31163301

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.