text.skipToContent text.skipToNavigation

Shim ring thickness h=1,0MM DIN 988 Stainless steel A2 h=1,0MM 20X28MM

  1. Art nr 51557.200.028
  2. EAN 8715494105460
  3. UBB 500571760627
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 20
d2 28
Diameter (mm) 20
Thickness 1
Extra info h=1,0MM
Material Stainless steel
Material technical A2
Outer diameter 28
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 20.275
d1 (min.) 20.065
d2 (max.) 27.935
d2 (min.) 27.725
  1. Download CAD model