text.skipToContent text.skipToNavigation

Shim ring thickness h=1,0mm DIN 988 Stainless steel A2 h=1,0mm 14X20MM

  1. Art nr 51557.140.020
  2. EAN 8715494105422
  3. UBB 500571760395
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 14
d2 20
Diameter (mm) 14
Thickness 1
Extra info h=1,0mm
Material Stainless steel
Material technical A2
Outer diameter 20
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 14.23
d1 (min.) 14.05
d2 (max.) 19.935
d2 (min.) 19.725
  1. Download CAD model