text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5MM DIN 988 Stainless steel A2 h=0,5MM 30X42MM

  1. Art nr 51555.300.042
  2. EAN 8715494281836
  3. UBB 500512307827
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 30
d2 42
Diameter (mm) 30
Thickness 0.50
Extra info h=0,5MM
Material Stainless steel
Material technical A2
Outer diameter 42
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 30.275
d1 (min.) 30.065
d2 (max.) 41.92
d2 (min.) 41.67
  1. Download CAD model