text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5MM DIN 988 Stainless steel A2 h=0,5MM 28X40MM

  1. Art nr 51555.280.040
  2. EAN 8715494281829
  3. UBB 500512307744
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 28
d2 40
Diameter (mm) 28
Thickness 0.50
Extra info h=0,5MM
Material Stainless steel
Material technical A2
Outer diameter 40
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 28.275
d1 (min.) 28.065
d2 (max.) 39.92
d2 (min.) 39.67
  1. Download CAD model