text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5MM DIN 988 Stainless steel A2 h=0,5MM 17X24MM

  1. Art nr 51555.170.024
  2. EAN 8715494281782
  3. UBB 500512307330
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 17
d2 24
Diameter (mm) 17
Thickness 0.50
Extra info h=0,5MM
Material Stainless steel
Material technical A2
Outer diameter 24
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 17.23
d1 (min.) 17.05
d2 (max.) 23.935
d2 (min.) 23.725
  1. Download CAD model