text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5mm DIN 988 Stainless steel A2 h=0,5mm 15X21MM

  1. Art nr 51555.150.021
  2. EAN 8715494281768
  3. UBB 500512307173
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 15
d2 21
Diameter (mm) 15
Thickness 0.50
Extra info h=0,5mm
Material Stainless steel
Material technical A2
Outer diameter 21
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 15.23
d1 (min.) 15.05
d2 (max.) 20.935
d2 (min.) 20.725
  1. Download CAD model