text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5mm DIN 988 Stainless steel A2 h=0,5mm 12X18MM

  1. Art nr 51555.120.018
  2. EAN 8715494281744
  3. UBB 500512306910
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 12
d2 18
Diameter (mm) 12
Thickness 0.50
Extra info h=0,5mm
Material Stainless steel
Material technical A2
Outer diameter 18
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 12.23
d1 (min.) 12.05
d2 (max.) 17.95
d2 (min.) 17.77
  1. Download CAD model