text.skipToContent text.skipToNavigation

Shim ring thickness h=0,3MM DIN 988 Stainless steel A2 h=0,3MM 17X24MM

  1. Art nr 51556.170.024
  2. EAN 8715494107891
  3. UBB 500571759579
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 17
d2 24
Diameter (mm) 17
Thickness 0.30
Extra info h=0,3MM
Material Stainless steel
Material technical A2
Outer diameter 24
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 17.23
d1 (min.) 17.05
d2 (max.) 23.935
d2 (min.) 23.725
  1. Download CAD model