text.skipToContent text.skipToNavigation

Shim ring thickness h=0,3mm DIN 988 Stainless steel A2 h=0,3mm 16X22MM

  1. Art nr 51556.160.022
  2. EAN 8715494107884
  3. UBB 500571759405
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 16
d2 22
Diameter (mm) 16
Thickness 0.30
Extra info h=0,3mm
Material Stainless steel
Material technical A2
Outer diameter 22
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 16.23
d1 (min.) 16.05
d2 (max.) 21.935
d2 (min.) 21.725
  1. Download CAD model