text.skipToContent text.skipToNavigation

Shim ring thickness h=0,3MM DIN 988 Stainless steel A2 h=0,3MM 12X18MM

  1. Art nr 51556.120.018
  2. EAN 8715494107860
  3. UBB 500571759249
  4. UNSPSC 31163301

Price per 
-


Package: 100
Full Box only
d1 12
d2 18
Diameter (mm) 12
Thickness 0.30
Extra info h=0,3MM
Material Stainless steel
Material technical A2
Outer diameter 18
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 12.23
d1 (min.) 12.05
d2 (max.) 17.95
d2 (min.) 17.77
  1. Download CAD model