text.skipToContent text.skipToNavigation

Serrated lock washer with internal teeth DIN 6798 J Stainless spring steel A2 (1.4310) M8 (≠DIN)

Article number
Diameter
For nom. size 8.2
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specifications

Diameter M8.2
For nom. size 8.2
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 8.2
d2 (max.) 14
h ≈ 2.4
s1 0.8

Standards

NF E27-625
DIN 6798-J

Article numbers

Article number 51462.082.001
EAN 8715494594066
UBB 500633251417
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.