text.skipToContent text.skipToNavigation

Serrated lock washer with internal teeth DIN 6798 J Spring steel M30

Specifications

Diameter M30
For nom. size 30
Material Spring steel

Dimensions

d1 (min.) 31
d2 (max.) 48
h ≈ 4.8
s1 1.6

Standards

DIN 6798-J
NF E27-625

Article numbers

Article number 37460.300.001
EAN 8715492769695
UBB 950357088091
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.