text.skipToContent text.skipToNavigation

Self-drilling screw pan head ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI410 1/4X1.1/2

  1. ART NR U31870.025.0150
  2. EAN 8712423004610
  3. UBB 500625161467
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
Diameter (inch) 1/4
Length (L) (Inch - ft) 1.1/2
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI410
Thread direction Right
Thread Self tapping thread
ASME B18.6.4
  1. Select other sizes

Specifications

A (max.) 0.492
H (max.) 0.175
Driver size #3
TPI 14
Z 0.318