text.skipToContent text.skipToNavigation

Self-drilling screw pan head ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI410 #6X3/4

Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI 410
Thread direction Right

Specifications

Diameter NO.6
Length 3/4 Inch
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Self tapping thread

Dimensions

A (max.) 0.27
H (max.) 0.097
Driver size 2
TPI 20
Z 0.19

Standards

ASME B18.6.4

Article numbers

Article number U31870.013.0075
EAN 8712423004436
UBB 500625159651
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.