text.skipToContent text.skipToNavigation

Self-drilling screw pan head ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI410 #12X3/4

  1. ART NR U31870.021.0075
  2. EAN 8712423004559
  3. UBB 500625160881
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
Diameter (inch) #12
Length (L) (Inch - ft) 3/4
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI410
Thread direction Right
Thread Self tapping thread
ASME B18.6.4
  1. Select other sizes

Specifications

A (max.) 0.425
H (max.) 0.151
Driver size #3
TPI 14
Z 0.283