text.skipToContent text.skipToNavigation

Self-drilling screw pan head ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI 410 #8X5/8

Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI 410
Thread direction Right

Specifications

Diameter NO.8
Length 5/8 Inch
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical AISI 410
Thread direction Right
Thread Self tapping thread

Dimensions

A (max.) 0.322
H (max.) 0.115
Driver size 2
TPI 18
Z 0.211

Standards

ASME B18.6.4

Article numbers

Article number U31870.016.0062
EAN 8712423004450
UBB 500625159818
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.