text.skipToContent text.skipToNavigation

Self-drilling screw flat countersunk ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI410 #6X3/4

  1. ART NR U31880.013.0075
  2. EAN 8712423004658
  3. UBB 500625161871
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 3/4
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical AISI410
Thread direction Right
Thread Self tapping thread
ASME B18.6.4
  1. Select other sizes

Specifications

A (max.) 0.262
H (max.) 0.083
Driver size #2
TPI 20
Z 0.190
α 82°