text.skipToContent text.skipToNavigation

Self drilling cross recessed screw for back panels Phillips Steel Zinc plated 4,2X16MM

  1. ART NR 29580.042.016
  2. EAN 8715493218048
  3. UBB 950350431991
  4. UNSPSC 31161509

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 16
Driving features Phillips
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk 11
k 2.5
No. cross recess 2