text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 307/308 Steel Zinc plated 307 M5X7

  1. ART NR 71752.050.007
  2. EAN 8717077789661
  3. UBB 500693875170
  4. UNSPSC 31162802

Price per 
-


Package: 1
d1 M5
Length (L) (mm) 7
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.
Extra info 307
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 307
  1. Select other sizes

Specifications

d2 8
Drill depth (min.) 9
P (d1) 0.80
P (d2) 1
  1. Download E-doc