text.skipToContent text.skipToNavigation

Self-clinching through stand off Steel Zinc plated M3X4,18X18X8

Article number
Diameter
Length
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Steel self-clinching through stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Specifications

Diameter M3
Length 18 mm
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Steel self-clinching through stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Dimensions

B 8
C 4.18
d-D M3
D 3.2
Hole size 4.2
L (mm) 18
Min. distance sheet edge 6
Min. recommended sheet thickness 1
S 4.8

Article numbers

Article number 14422.030.018
EAN 8712423026025
UBB 500656718649
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.